DESCRIPTION

  • Patented flexible-lip seat design that provides positive bi-directional shut-off for a variety of applications

Jamesbury 750 psi Flanged Standard Port Ball Valve

J7150313600XTZ2

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Length
5 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
750 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Port Opening
Standard Port
Valve Seat Material
Xtreme PTFE
Valve Size
1 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY