DESCRIPTION

600 psi Bronze Threaded Ball Valve with Locking Handle

J351TLD48

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Length
4-3/25 in
Material
Bronze
Maximum Pressure
600 psi
Valve Operator
Lever Handle
Valve Size
1-1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY