DESCRIPTION

  • Patented flexible-lip seat design that provides positive bi-directional shut-off for a variety of applications

Jamesbury 750 psi Full Port Flanged Ball Valve

J9150313600XTZ2

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Length
7 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
750 psi
Maximum Temperature
500
NSF Certified
No
UL Listed
No
Valve Port Opening
Full Port
Valve Seat Material
Xtreme PTFE
Valve Size
2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY