DESCRIPTION

  • Double acting

Valv-Powr® 8-29/100 x 4-1/50 in. Double Acting Actuator

JVPVL200DABD

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Valv-Powr®
Height
4-1/50 in
Length
8-29/100 in
Material
Aluminum, Stainless Steel
Maximum Pressure
116 psi
Maximum Temperature
176
Torque In-Lbs
708 in-lbs

Starting at
Call for Pricing
  • QUANTITY