Quadra-Powr®X Carbon Steel and Stainless Steel Actuator
JQPX2CM
Width:
SPECIFICATIONS
- Actuator Type
- Pneumatic
- Collection
- Quadra-Powr®X
- Material
- Carbon Steel, Ductile Iron, Stainless Steel
- Maximum Pressure
- 100 psi
- Maximum Temperature
- 150
- Torque In-Lbs
- 684 in-lbs
- Width
- 8-49/50 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday