DESCRIPTION

  • Spring Return

Valv-Powr® 21-19/50 x 9-13/20 in. Spring Return Actuator

JVPVL600SR45BD

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Valv-Powr®
Height
9-13/20 in
Length
21-19/50 in
Material
Aluminum
Maximum Pressure
116 psi
Maximum Temperature
176

Starting at
Call for Pricing
  • QUANTITY