DESCRIPTION

  • Double acting

Valv-Powr® 9-37/50 x 4-53/100 in. Double Acting Actuator

JVPVL250DABD

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Valv-Powr®
Height
4-53/100 in
Length
9-37/50 in
Material
Aluminum, Stainless Steel
Maximum Pressure
116 psi
Maximum Temperature
176
Torque In-Lbs
1116 in-lbs

Starting at
Call for Pricing
  • QUANTITY