DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Jamesbury Quadra-Powr®X Actuator

JQPX1CM

Material:

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Quadra-Powr®X
Material
Carbon Steel, Ductile Iron, Stainless Steel
Maximum Pressure
100 psi
Maximum Temperature
150
Torque In-Lbs
300 in-lbs

Starting at
Call for Pricing
  • QUANTITY