DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Jamesbury Valv-Powr® Aluminum Spring Return Actuator Up to 176 Degrees

JVPVL250SR6BD

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Valv-Powr®
Material
Aluminum, Stainless Steel
Maximum Pressure
116 psi
Maximum Temperature
176
Torque In-Lbs
390 in-lbs

Starting at
Call for Pricing
  • QUANTITY