• Cart

DESCRIPTION

Jamesbury Clincher® Series 2000 Carbon Steel and Stainless Steel Threaded Ball Valve

J23STGR2236MTA

Type:

SPECIFICATIONS

Clean Bagged
No
Collection
Clincher® Series 2000
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Size
1-1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY