DESCRIPTION

  • Ideal choice where lever-handles present space problems

176 Degree F Gear Operator with 6 in. Hand Wheel

JM7Q

Height:

SPECIFICATIONS

Height
4-21/100 in
Material
Cast Iron
Maximum Temperature
176
Valve Operator
Wheel Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY