This product requires certification to purchase.

1-1/2 in. Stainless Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

Jamesbury

Series 4000 1-1/2 in. Stainless Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4DBO3600XT2J
  • Item #5166275
  • Manufacturer Part #MA0009829
5 out of 5 Customer Rating
Brand image
Jamesbury

Series 4000 1-1/2 in. Stainless Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4DBO3600XT2J
  • Item #5166275
  • Manufacturer Part #MA0009829
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
4-29/50 in
Pressure Class
800#
Pressure - Maximum
300 psi
Valve Size
1-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Series 4000
Handle Material
Stainless Steel
Material Type
316
Valve Body Material
316 Stainless Steel
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Xtreme
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
-40
Minimum Temperature
-60
Warranty & Product Information
API
API 607
ASME
ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4
ASTM
ASTM A-351 Type CF8M
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
MSS
MSS SP-25
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Water
Type
J4DBO3600XTB2J
UL Listed
No