This product requires certification to purchase.

1 in. Stainless Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

Jamesbury

Series 4000 1 in. Stainless Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4BB3600XT2G
  • Item #10003242
  • Manufacturer Part #MA0008689
3.7 out of 5 Customer Rating
Brand image
Jamesbury

Series 4000 1 in. Stainless Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4BB3600XT2G
  • Item #10003242
  • Manufacturer Part #MA0008689
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Robust engineering design
  • Self relieving seat technology
  • Patented stem seal technology
  • ISO compliant bonnet
  • Multiple end connections (Threaded, socket weld, butt weld, custom)
  • High quality
  • Very long service life
  • Bi-directional in hazardous media service
  • Low fugitive emissions
  • Bubble tight shut off
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Pressure Class
800#
Valve Size
1 in
Characteristics & Features
Collection
Series 4000
Material
Carbon Steel, Stainless Steel
Valve Body Material
316 Stainless Steel
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Xtreme
Valve Type
Ball Valve
Electrical & Operational Information
Temperature Range
-50 to 450 Deg F(-46 to 232 Deg C)
Warranty & Product Information
API
API 607
ASME
ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4
ISO
ISO 15848
UL Listed
Yes