• Cart

DESCRIPTION

  • Ideal for handling petroleum products and other flammable or hazardous substances, as well as for an extremely broad range of normal and corrosive services

Jamesbury Series 4000 Carbon Steel Standard Port NPT 2250# Ball Valve

J4A2236XT1

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.34, ANSI B31.1
Collection
Series 4000
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-59/100 in
Material
Carbon Steel
Maximum Pressure
2500 psi
Maximum Temperature
600
Pressure Class
2500#
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Xtreme
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY