1/2 in. Carbon Steel Standard Port Flanged 150# Ball Valve
Series 7150 1/2 in. Carbon Steel Standard Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented flexible-lip seat design that provides positive bi-directional shut-off for a variety of applications
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- Collection:
- Series 7150
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Carbon Steel
- ISO:
- ISO 5211
- Length:
- 4-1/4 in
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- Pressure - Maximum:
- 170 psi
- Pressure Class:
- 150#
- Type:
- J7150312236XTZD
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 3.5 lb