DESCRIPTION

  • Ideal for handling petroleum products and other flammable or hazardous substances, as well as for an extremely broad range of normal and corrosive services

Jamesbury Stainless Steel Socket Weld Full Port Ball Valve

J4D3600XT2

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
IAPMO Listed
No
Length
4-11/50 in
Material
Stainless Steel
Material Type
316
Maximum Pressure
2500 psi
Maximum Temperature
600
NSF Certified
No
UL Listed
No
Valve Body Style
3 piece
Valve Port Opening
Full Port
Valve Seat Material
Xtreme
Valve Size
1 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY