DESCRIPTION

  • Fits 1 1/2" to 2" standard bore and 1 1/4" to 1 1/2" full bore
  • Saves space and may be padlocked to retain the valve in the open or closed position

Threaded with 1-1/4 in. Oval Handle

J112010930

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1 in
Handle Material
Carbon Steel
Handle Type
Locking Oval
Size
1 in