DESCRIPTION

  • Fits 1" to 1 1/4" standard bore and 3/4" to 1" full bore
  • Saves space and may be padlocked to retain the valve in the open or closed position

Threaded with 2 in. Oval Handle

J112011030

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Handle Material
Carbon Steel
Handle Type
Locking Oval