• Cart

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Jamesbury Valv-Powr® Pneumatic Aluminum and Stainless Steel Actuator

JVPVL250SR6BD

Actuator Type:

Pneumatic

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Valv-Powr®
Material
Aluminum, Stainless Steel
Maximum Pressure
116 psi
Maximum Temperature
176
Torque In-Lbs
390 in-lbs

  • QUANTITY

0 item(s) added to Cart Checkout Now