30A 120V 3-Pole Contactor

Part #MAR17336  |  Item #3926132  |  Manufacturer Part #17336

$42.09 EACH

AMP:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 40

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • JARD® definite purpose contactors
  • Designed for use on refrigeration, a/c and electric heating systems
  • Universal mounting base
  • Industry standard size and mounting
  • Straight through wiring
  • Poles: 3
  • Terminals box lug

Documents

Specifications

AMP: 30

Depth: 2-9/25 in

UL Listed: Yes

Volts: 120V

Width: 2-7/10 in