Series 173 30A 120V 1.5 Pole Contactor

Part #MAR17312  |  Item #3795335  |  Manufacturer Part #17312

$19.58 EACH

AMP:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • JARD®definite purpose contactors
  • Designed for use on refrigeration, a/c and electric heating systems
  • Universal mounting base
  • Industry standard size and mounting
  • Straight through wiring
  • Poles: 1.5
  • Terminals: screw

Documents

Specifications

AMP: 30

Application: Air Conditioner, Electric Heating, Refrigeration

CSA Certified: Yes

Collection: Series 173

Cover Included: No

Depth: 2 in

Height: 2-19/50 in

Product Type: 1.5 Pole Contactor

UL Listed: Yes

Volts: 120V

Width: 3-29/100 in