30 Amp 1.5 Pole 24V General Purpose Contactor with Screw Terminals and Quick Connects

You last purchased this on
 
JARD

Series 173 30 Amp 1.5 Pole 24V General Purpose Contactor with Screw Terminals and Quick Connects

This product requires certification to purchase.
Brand image
You last purchased this on
 
JARD

Series 173 30 Amp 1.5 Pole 24V General Purpose Contactor with Screw Terminals and Quick Connects

  • Fast #
  • Part #MAR17311
  • Item #2443211
  • Manufacturer Part #17311
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for use on refrigeration, A/C and electric heating systems
  • Universal mounting base
  • JARD® definite purpose contactors
  • Poles: 1.5
  • Terminals: screw
  • Straight through wiring
  • Industry standard size and mounting
  • Requires Certification

Documents


Specifications

AMP:
30
Application:
Air Conditioner, Electric Heating, Refrigeration
CSA Certified:
Yes
Collection:
Series 173
Cover Included:
No
Depth:
2 in
Height:
2-19/50 in
Product Type:
1.5 Pole Contactor
UL Listed:
Yes
Volts:
24V
Width:
3-29/100 in