DESCRIPTION

  • Forty degree angle
  • Oil and heat-resistant
  • Static dissipating

Jason Industrial 18 x 0.3125 in. Belt

J3L180

Manufacturer Part #: 3L180

Length:

SPECIFICATIONS

Product Type
V-Belt
Type
J3L180
Weight
0.05
Width
3/8 in

Print