101 x 1/2 in. Multi-Speed Plus Dual V-Belt

Part #JA99  |  Item #1970013  |  Manufacturer Part #A99

Length:

101 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating

Specifications

Height: 31/100 in

Length: 101 in

Material: Rubber

Material Type: SBR

Product Type: V-belt

Thickness: 0.31 in

Weight: 0.50

Width: 1/2 in