37 x 0.3125 in. V-Belt
UniMatch® 37 x 0.3125 in. V-Belt
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Oil and heat-resistant
- Static dissipating
- 40° angle
Specifications
- Application:
- Agriculture, Equipment, General Industrial, Lawn and Garden
- Collection:
- UniMatch®
- ETL Listed:
- No
- Length:
- 37 in
- Material:
- Cotton, Plastic, Rubber
- Material Type:
- Chloroprene, Polyester
- Product Type:
- V-Belt
- Thickness:
- 0.31 in
- UL Listed:
- No
- Weight:
- 0.24 lb
- Width:
- 1/2 in