46 x 0.3125 in. Belt

Part #JA44  |  Item #1969945  |  Manufacturer Part #A44

Length:

46 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 40° angle
  • Oil and heat-resistant
  • Static dissipating

Documents

Specifications

Height: 31/100 in

Length: 46 in

Material: Rubber

Material Type: SBR

Product Type: V-belt

Thickness: 0.31 in

Weight: 0.30

Width: 1/2 in