65 x 0.41 in. Belt

You last purchased this on
 
Jason Industrial

UniMatch® 65 x 0.41 in. Belt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jason Industrial

UniMatch® 65 x 0.41 in. Belt

  • Fast #
  • Part #JBX62
  • Item #3334032
  • Manufacturer Part #BX62
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Oil and heat-resistant
  • Static dissipating
  • 40° angle
  • Requires Certification

Specifications

Application:
Agriculture, Equipment, General Industrial, Lawn and Garden
Collection:
UniMatch®
ETL Listed:
No
Length:
65 in
Material:
Cotton, Plastic, Rubber
Material Type:
Chloroprene, Polyester
Product Type:
V-Belt
Thickness:
0.41 in
UL Listed:
No
Weight:
0.69 lb
Width:
33/50 in