75 x 0.31 in. Belt

You last purchased this on
 
Jason Industrial

75 x 0.31 in. Belt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jason Industrial

75 x 0.31 in. Belt

  • Fast #
  • Part #JAX75
  • Item #3369763
  • Manufacturer Part #AX75
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Oil and heat-resistant
  • Static dissipating
  • 40° angle
  • Requires Certification

Specifications

Height:
31/100 in
Length:
77 in
Material:
Rubber
Material Type:
Chloroprene
Product Type:
V-Belt
Thickness:
0.31 in
Weight:
0.49 lb
Width:
1/2 in