DESCRIPTION

  • Replaces conventional rubber v-belts
  • Weight per foot: .09 lbs

Jason Industrial Accu-Link 6 ft. x 0.3125 in. Belt

JBLINK6

Manufacturer Part #: B-LINK-6

Length:

6 ft

SPECIFICATIONS

Collection
Accu-Link
Type
JBLINK6
Weight
0.54

Print