DESCRIPTION

Jason Industrial Multi-Plus® 0.3125 in. Belt

JA

Manufacturer Part #: A64

Length:

SPECIFICATIONS

Collection
Multi-Plus®
Depth
5/16 in
Length
66 in
Thickness
0.3125 in
Weight
0.4
Width
1/2 in

Print