Jason Industrial

Multi-Plus® 23 x 0.3125 in. Belt

Part #JA2  |  Manufacturer Part #A21

Length:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Forty degree angle

Specifications

Collection: Multi-Plus®

Length: 23 in

Thickness: 0.3125 in

Type: JA21

Weight: 0.14

Width: 1/2 in