DESCRIPTION

  • Forty degree angle

Jason Industrial Multi-Plus® 41 x 0.3125 in. Belt

JA39

Manufacturer Part #: A39

Length:

41 in

SPECIFICATIONS

Collection
Multi-Plus®
Type
JA39
Weight
0.25
Width
1/2 in

Print