DESCRIPTION

  • 1/2 Hp ball bearing motor (115V) with capacitor starting
  • Carrying weight only (32 lbs)
  • Check valve holds system pressure if pump is unplugged
  • Furnished with 10 feet of hose with a quick-disconnect and check valve
  • Liquid-filled pressure gauge positioned on system-side of check valve for convenient reading
  • Sturdy, easy-carry handle
  • Suction-side strainer to minimize the potential of plugging
  • Up to 300 psi operating design

Jax 1/2 hp 115V 3.5 gpm. Hydrostat Condensate Pump

THT90E

Volts:

SPECIFICATIONS

Flow Rate
3.5 gpm
Height
13 in
Horsepower
1/2 hp
Length
12 in
Maximum Pressure
300 psi
Volts
115V
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY