11 oz. Grease Lubricant in Black

You last purchased this on
 
Jax

11 oz. Grease Lubricant in Black

This product requires certification to purchase.
You last purchased this on
 
Jax

11 oz. Grease Lubricant in Black

  • Fast #
  • Part #JJAX104
  • Item #8080196
  • Manufacturer Part #JAX104
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Custom formulation enables the lubricants to reach deep inside to the inner strands of cables and wire rope as well as the pins and rollers of industrial chains, where lubrication iscritical
  • With proper application, JAX Heavy Duty Chain & Cable Lubricant drastically reduces internal friction and extends the life of chains and cables by 200% or more
  • Heavy-duty, multi-purpose lubricant formulated to be the best available for rigorous industrial applications
  • Contains graphite and molybdenum disulfide (“Moly”)
  • Unlike many chain and wire rope lubricants that are oil based, this product is grease based and resists dripping
  • Performs well outdoors, and in exposed environments because it will not allow water to penetrate through it
  • Water-repelling and rust-preventative
  • Requires Certification

Documents


Specifications

Application:
Cables, Chains, Construction Equipment, Gate, Industrial, Material Handling
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
8-1/2 in
Material:
Grease
NSF:
NSF H2
NSF Certified:
Yes
Product Type:
Lubricant
Size:
11 oz
Weight:
0.89 lb