11 oz. Penetrating Lubricant
11 oz. Penetrating Lubricant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Formulated with a proprietary blend of the finest available oils, the most effective wetting agents, and Moly to meet the toughest industrial standards
- Quickly cuts through rust, dirt, grease and corrosion, penetrating the smallest cracks
- Premium quality penetrating oil, compounded for professionals, mechanics and engineers
- Most effective method is to spray part, allow 10-30 min. for "soak-in & creeping" to occur, then tap piece gently & loosen
- Found to be extremely effective on things like muffler bolts and clamps, hinges, trailer parts, lug nuts etc.
- Because it contains Molybdenum Disulfide, it is dark in color, so use caution if using for household chores
- Molybdenum disulfide is drawn in for easy separation and long-lasting lubrication
Documents
Specifications
- Application:
- Industrial
- CARB OTC LEED Compliant:
- No
- Diameter:
- 8-1/2 in
- Height:
- 11 in
- NSF:
- NSF H2
- NSF Certified:
- Yes
- Product Type:
- Penetrating Oil
- Size:
- 11 oz
- Weight:
- 1 lb