16 oz. Cleaner and Degreaser in Clear
16 oz. Cleaner and Degreaser in Clear
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-chlorinated and environmentally friendly
- Concentrated formula is extremely effective
- Clear, water-based fast-acting cleaner/degreaser
- Can be used to prep surfaces before coating or painting
- Being a Concentrated Formula, user can dilute to the best "Still Effective" ratio, will mix with any tap water.
- Great for cleaning surfaces in and around food-processing areas (not intended for direct food contact)
- Biodegradable with no petroleum based products
Documents
Specifications
- Application:
- Beverage, Canning, Dairies, Farming, Hospitality, Industrial, Surface Cleaning
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- NSF:
- NSF A1
- NSF Certified:
- Yes
- Product Type:
- Cleaner, Degreaser
- Size:
- 16 oz