20 oz. Degreaser Spray in Clear
20 oz. Degreaser Spray in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be used on a wide variety of metals and many plastics, please see the information supplied on the label for compatibility
- Sensible replacement for chlorinated cleaner/degreasers Offers the best characteristics of chlorinated solvents without the environmental roadblocks
- Innovative, safe formulation of solvents and is extremely effective on tar, asphalt and concrete
- Great for loosening adhesives, tapes etc.
- As with any solvent-based cleaner, it is recommended that, prior to use, please test on a small section of material first
- Very effective at spot cleaning warehouse floors from oil stains or forklift tire marks
- Complete evaporation, rapid dry time, no flash point, and low toxicity make this the answer for busy maintenance personnel and mechanics
- Effectively removes most oils, greases (except fluorinated), moly, graphite, and silicones
Documents
Specifications
- Application:
- Elastomers, Farming, Hospitality, Marine, Metal, Mining, Plastic, Transportation
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- NSF:
- NSF K1
- NSF Certified:
- Yes
- Product Type:
- Degreaser
- Size:
- 20 oz