10 oz. Lubricant in White

You last purchased this on
 
Jax

Tef-Stef 10 oz. Lubricant in White

This product requires certification to purchase.
You last purchased this on
 
Jax

Tef-Stef 10 oz. Lubricant in White

  • Fast #
  • Part #JJAX145
  • Item #8080193
  • Manufacturer Part #JAX145
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clings to all surfaces when dry and gives greater lubricity than graphite and even silicone
  • Non-staining and non-oily, this product is practically invisible in use and retains its lubricity even at temperatures up to 400°F (204°C)
  • Used for applications that require a clean, dry, non-silicone-based powder-style lubricant
  • Safe to use on all plastic, metals, rubber, glass, wood and paper
  • Can be used on hinges, rollers, fittings, production machinery, conveyors, cutters, binders and punch presses
  • No chlorinated solvents or ozone depleters
  • Nearly invisible in use, if you see a white powder building up in application, you are over applying and wasting money
  • Requires Certification

Documents


Specifications

Application:
Bottling, Dairy Processing, Industrial Plants, Maintenance, Manufacturing, Packaging
CARB OTC LEED Compliant:
No
Collection:
Tef-Stef
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
8-1/2 in
Height:
11 in
NSF:
NSF H1
NSF Certified:
Yes
Product Type:
Lubricant
Size:
10 oz
Temperature Range:
Up to 400 Deg F (Up to 204 Deg C)
Weight:
0.86 lb