DESCRIPTION

Jay Instrument 1500# Forged Steel Socket T-Pattern Globe Valve

HA7150W

Valve Size:

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
Material
Forged Steel
Pressure Class
150#
Valve Size
1-1/2 in
Valve Type
Globe Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY