4 x 6-1/4 in. MNPT Straight ABS Nipple Only
0100 Series 4 x 6-1/4 in. MNPT Straight ABS Nipple Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- 0100 Series
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 6-1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No