Jay R. Smith 1000 Series 2 in. Threaded 45 Degree Roof Drain with Flush Grate S1540T02

Jay R. Smith

1000 Series 2 in. Threaded 45 Degree Roof Drain with Flush Grate

Part #S1540T02  |  Manufacturer Part #1540T02

Drain Opening:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used at junction of roof and parapet
  • Side outlet (90°) drains may be connected to outside downspout by using drain in conjunction with Fig. 1550 downspout adaptor
  • When connecting to an inside leader, the 45° outlet drains may be easily offset into the wall
  • The flush grate prevents obstruction to traffic
  • The angle grate prevents debris from blocking drainage

Specifications

Application: Parapet

Collection: 1000 Series

Drain Base Material: Cast Iron

Drain Opening: 2 in

End Connection 1: Threaded

End Connections: Threaded

IAPMO Listed: No

Type: S1540T02