Jay R. Smith 1000 Series 4 in. Standpipe Type Cast Iron Roof Drain with Polyethylene Dome S1070L04

Jay R. Smith

1000 Series 4 in. Standpipe Type Cast Iron Roof Drain with Polyethylene Dome

Part #S1070L04  |  Manufacturer Part #1070L04

Drain Opening:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in flat roofs of any construction where a constant height of water is desired on the roof
  • Also used on conventional roofs as a safety overflow which receives water only when the build-up is greater than the setting of the standpipe
  • Standpipe type water dam can be cut to achieve various water depths on the roof

Specifications

Application: Roofing

Collection: 1000 Series

Drain Base Material: Cast Iron

Drain Opening: 4 in

IAPMO Listed: No

Material Type: Polyethylene

Type: S1070L04