15-1/4 in. Aluminum Dome
1010 Series 15-1/4 in. Aluminum Dome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- No
- Collection:
- 1010 Series
- Construction:
- Non-Membrane
- Diameter:
- 15-1/4 in
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- Polypropylene
- End Connection 1:
- No Hub
- End Connections:
- No Hub