Jay R. Smith

1010 Series 3 in. Cast Iron Roof Drain

Part #S1010YC  |  Manufacturer Part #1010Y03 (-C)

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in flat roofs of any construction
  • Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
  • Wide clamping surface holds flashing and roofing materials without puncturing

Specifications

Adjustable: No

Collection: 1010 Series

Construction: Non-Membrane

Drain Base Height: 5 in

Drain Base Material: Cast Iron

Drain Base Width: 15-1/4 in

Drain Grate Material: Plastic

Drain Opening: 3 in

End Connection 1: No Hub

Fits Pipe Size: 3 in