Jay R. Smith

1080 Series 3 in. Cast Iron Roof Drain

Part #S1080Y  |  Manufacturer Part #1080Y03

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in flat roofs of any construction where a constant height of water is desired on the roof
  • It may also be used as an emergency overflow for conventional roofs, draining down rain water when the depth of the water on the roof reaches the water dam height

Specifications

Adjustable: No

Collection: 1080 Series

Construction: Non-Membrane

Drain Base Height: 5 in

Drain Base Material: Cast Iron

Drain Base Width: 15-1/4 in

Drain Grate Material: Plastic

Drain Opening: 3 in

End Connection 1: No Hub

Fits Pipe Size: 3 in