1/2 x 3/4 in. MNPT and Sweat x Hose Wall Hydrant

Part #S5618  |  Item #4291585  |  Manufacturer Part #5618

$734.00 EACH

Valve Size:

1/2 in x 3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For installation in interior or exterior walls of building where an exposed hose connection is acceptable and there is no danger of freezing
  • Hydrant features an integral type vacuum breaker
  • Removable key prevents unauthorized use
  • For irrigation purpose only

Documents

Specifications

End Connection 1: [MNPT, Sweat]

End Connection 2: GHT

End Connections: MNPT;Sweat x GHT

Height: 2-1/2 in

Material: Bronze

Valve Operator: Loose Tee Key

Valve Size: 1/2 in x 3/4 in