Bronze Nickel 12 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant
5609QT Bronze Nickel 12 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant
Frequently Purchased Together
Product Details
- 3/4 in MPT or 1/2 in FPT inlet connection
- 1/4 turn
- 12 in wall thickness
- Adaptable to all types of wall construction
- Provides positive non-freeze protection and features an integral vacuum breaker
- For installation in interior or exterior building walls where an exposed hose connection is acceptable
Specifications
- Collection:
- 5609QT
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bronze Nickel
- Depth:
- 15-15/16 in
- End Connection 1:
- FNPT, MNPT
- End Connection 2:
- GHT
- End Connections:
- FNPT;MNPT x GHT
- Height:
- 2-1/2 in
- Length:
- 12 in
- Material:
- Bronze, Stainless Steel
- NSF Certified:
- Yes
- Sillcock Type:
- Quarter Turn, Frost-proof
- Valve Disc Material:
- Ceramic
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in x 3/4 in
- Width:
- 4 in