Jay R. Smith 1600 Series 3 in. Cast Iron Roof Drain S1680T03

Jay R. Smith

1600 Series 3 in. Cast Iron Roof Drain

Part #S1680T03  |  Manufacturer Part #1680T03

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in parapets, small balconies, sills, cornices, marquees and other small overhanging areas where drainage of rainwater is required
  • Flashing arrangement design permits removal of dome or flat strainer without disturbing flashing clamp and waterproofing membranes
  • Mounting Hardware Included

Specifications

Adjustable: No

Application: Gutters

Collection: 1600 Series

Construction: Non-Membrane

Drain Base Height: 5 in

Drain Base Material: Cast Iron

Drain Base Width: 6 in

Drain Grate Material: Bronze/Brass

Drain Opening: 3 in

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 3 in

IAPMO Listed: No

Type: S1680T03