2 in. Floor Drain & Adjustable Strainer for Shower

You last purchased this on
 
Jay R. Smith

2 in. Floor Drain & Adjustable Strainer for Shower

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

2 in. Floor Drain & Adjustable Strainer for Shower

  • Fast #
  • Part #S2010472
  • Item #1621295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • Reversible flashing collar permits adjustment to meet finished floor level
  • Requires Certification

Specifications

Fitting Size 1:
2 in
Fitting Sizes:
2 in
Installation Type:
Floor Mount
WaterSense Labeled:
No