Jay R. Smith

2 in. No Hub Floor Drain with 3/4 in. Square Top Grate and Dome Bottom Strainer in Nickel Bronze

Part #S3100Y0213  |  Manufacturer Part #3100Y02 (-13)

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Application: Food Markets, Hospitals, Kitchens, Restaurants, Schools

Diameter: 10 in

Drain Base Height: 9 in

Fits Pipe Size: 2 in

Grate Shape: Square

IAPMO Listed: No

Material: Cast Iron

Outlet Type: No Hub

UL Listed: No

Width: 10 in